Platinum Crucibles; Standard and Wide Shapes, XRF Scientific
# de catalogue 89401-272
Fournisseur: Kitco Metals
Spécifications
- Capacity:20 ml
- Ø:33 mm
- Height:28 mm
- Cat. no.:89401-272
- Supplier No.:PT99LWC20L
Spécifications
A propos de cet article
These 99.95% pure platinum crucibles are available in standard and wide forms.
Due to their high temperature strength; ductility; corrosion and oxidation resistance; platinum crucibles are critical when high temperatures and resistance to chemical attacks are required.
High temperature strength
Ductility; corrosion; and oxidation resistance
Excellent resistance to chemical attacks by acids and fusion mixtures
Ideally suited for fusions; wet chemistry; digestion; ash testing; and Loss on Ignition (LOI) applications.
Certifications: The 15; 20; 25; and 30mL Standard Shape crucibles meet ASTM Standards D 3175. The 50mL Standard Shape crucible meets ASTM Standards D 874; D 3174; D 3175. The 100mL Standard Shape crucible meets ASTM Standards D 128; D 482.
The 15; 20; 25; and 30mL Wide Shape crucibles meet ASTM Standard D 3175. The 50mL Wide Shape crucible meets ASTM Standards D 128; D 482; D 874; D 3174; D 3175. The 100mL Wide Shape crucible meets ASTM Standards D 128; D 482.
The 15; 20; 25; and 30mL Wide Shape crucibles meet ASTM Standard D 3175. The 50mL Wide Shape crucible meets ASTM Standards D 128; D 482; D 874; D 3174; D 3175. The 100mL Wide Shape crucible meets ASTM Standards D 128; D 482.
Ordering information: Crucible lids are sold separately.
Customers Who Bought This Also Bought