Specifications
- Tubing ext.Ø:⁷⁄₁₆"
- Tubing int.Ø:¼"
- Wall thickness:3/32 "
- Color:Clear
- Description:Non-DEHP Tubing
- Length:15.2 m (50')
- Model:89403-866
- Durometer hardness:Shore A, 56
- Max. vacuum:29.9
- Working pressure:28.0 psi
- Cat. no.:89403-866
- Supplier No.:ACF00018
Specifications
About this item
Tygon S3™ tubing is phthalate-free and is made from a NON-DEHP/bio-based plasticizer.
- Outstanding chemical resistance
- Consistent for reproducible results
- Easily slips over fittings and grips securely for simple lab set-ups
- Standard sizes are able to hold a full vacuum
This sustainable, flexible, long lasting, crack-resistant tubing continues to provide the same great performance.
The sterilizing methods for this tubing are conventional autoclaving (steam 30 min at 15 psi, 121 °C) and Ethylene Oxide.
Tygon S3™ Formulation E-3603 tubing is non-oxidizing, non-contaminating, and less permeable than rubber tubing. The glassy smooth inner bore helps prevent build-up and facilitates cleaning. Coils are also marked at 30.5 cm (1') intervals for easy measuring. It is specially formulated for resistance to flex-fatigue and abrasion. Generally used as tubing in instrumentation connection, venting, draining, and other laboratory applications. Ideal for General Laboratory, Food and Beverage, Biopharmaceutical, Analytical Instruments, Peristatlic and vaccum pumps and ideal for condensers, incubators, desiccators, gas liners and drain lines.