Spécifications
- Length:15.2 m (50')
- Tubing I.D.:¼"
- Tubing O.D.:⅜"
- Wall thickness:¹/₁₆"
- Color:Clear
- Model:89403-862
- Durometer hardness:Shore A, 56
- Max. vacuum:20.0" Hg @ 73 °F
- Working pressure:20.0 psi
- Supplier No.:ACF00017
Spécifications
A propos de cet article
Tygon S3™ tubing is phthalate-free and is made from a NON-DEHP/bio-based plasticizer.
The sterilizing methods for this tubing are conventional autoclaving (steam 30 minutes at 15psi, 121°C) and Ethylene Oxide.
- Outstanding chemical resistance
- Consistent for reproducible results
- Easily slips over fittings and grips securely for simple lab set-ups
- Standard sizes are able to hold a full vacuum
Tygon S3™ tubing is phthalate-free and is made from a NON-DEHP/bio-based plasticizer.
This sustainable, flexible, long lasting, crack-resistant tubing continues to provide the same great performance.
This sustainable, flexible, long lasting, crack-resistant tubing continues to provide the same great performance.
The sterilizing methods for this tubing are conventional autoclaving (steam 30 minutes at 15 psi, 121 °C) and ethylene oxide.
Tygon S3™ Formulation E-3603 tubing is non-oxidizing, non-contaminating, and less permeable than rubber tubing. The glassy smooth inner bore helps prevent build-up and facilitates cleaning. Coils are also marked at 30.5 cm (1') intervals for easy measuring. It is specially formulated for resistance to flex-fatigue and abrasion. Generally used as tubing in instrumentation connection, venting, draining, and other laboratory applications, Tygon S3™ Formulation E-3603 tubing offers superior life, minimizing labor and the expense of replacement.