BD Vacutainer® Specialty Venous Blood Collection Tubes, BD Diagnostics
ACD tube, Glass, 100 mm, 16 mm, 8.5 ml, 16 mm, 1.5 ml ACD solution A, Yellow, Paper
Supplier: BD
Fournisseur #: 364606
BD Vacutainer® Specialty Venous Blood Collection Tubes, BD Diagnostics
Catalog # CABD364606L
Supplier: BD
Jump to:
Product Details & Documents
Sterile vacuum blood collection tubes for speciality applications.
Tubes with a BD Hemogard™ closure incorporate a plastic shield that protects lab personnel from contact with blood on the stopper or around the outer rim of the tube, and from potential splattering when tube is opened. The closure's rubber stopper is recessed inside the plastic shield to isolate blood drops left by the needle.
Spécifications
- Ø:16 mm
- Volume:8.5 ml
- Désignation:ACD tube
- Longueur:100 mm
- Matière:Glass
- Additive:1.5 ml ACD solution A
- Label Type:Paper
- Cap Color:Yellow
- Diameter:16 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



