To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- For Use With:1.5 ml tubes
- Color:White
- Description:Cryo tags, dots
- Cat. no.:102681-352
- Dimensions:38×13 mm
- Supplier No.:77577-6
- Diameter:9.5 mm
Spécifications
A propos de cet article
Labels with expanded temperature range and freezable in liquid and vapor phase nitrogen. They adhere to most plastics, glass and metals without cracking, peeling or degrading.
- Compatible and Economical
- Temperature resistant from –196 to 70 °C
- Resistant to scuffing and smearing
Labels accept printing from direct thermal printers such as Dymo LabelWriters. Print popular barcode formats for fast and easy sample identification. Printer setup and use is easy and user friendly. Limit label waste by printing only the quantity required. Labels are now oriented vertically and are compatible with the new LabelWriter 450.
Tubes labeled with Direct Thermal CryoTags easily slide in and out of centrifuge rotors without binding. Users of Direct Thermal Tough-Tags will be happy to know we’ve expanded the temperature range of Tough-Tags and made them Cryo-Tags.