Kleenex® Hard Roll Towels, KIMBERLY-CLARK PROFESSIONAL®
# de catalogue 89402-824
Fournisseur: Kimberly-Clark
Spécifications
- Length:15.24 m (600")
- Color:White
- Description:Kleenex Hard Roll Towels
- Cat. no.:89402-824
- Supplier No.:11090
Spécifications
A propos de cet article
Soft feel and quality roll towel for hand drying performance, Kleenex hard roll towels have absorbency pockets absorb lots of water fast, for superior hand drying and less waste.
- 1.5 core size
Small cases for easy storage and handling.
Certifications: EPA standards, FSC® and EcoLogo® certified.
Customers Who Bought This Also Bought