Racks for Upright Freezers, Chemglass
# de catalogue 30623-556
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Capacity:12 Boxes
- Length:16 15/16"
- Width:5 1/2"
- Description:Racks, Upright Style Freezer for 12 (3L x 4H) 2" Boxes
- Height:8 7/8"
- Cat. no.:30623-556
- Supplier No.:CLS-3792-003
Spécifications
A propos de cet article
Upright Freezer Drawer Racks are for standard 2" and 3" cardboard, plastic (polycarbonate) or metal (stainless steel or aluminum) boxes.
- Ideal for −20 to −80 °C freezers
- More organized system for storage and retrieval of samples
- Constructed of corrosion resistant stainless steel, including handles and identification card holders
These racks facilitate both access to and storage of samples without having to remove the whole rack from the freezer.
Customers Who Bought This Also Bought