Order Entry
ContactUsLinkComponent
Cylinder Pp Grad Class B 1L
Graduated Cylinder, Class B, Chemglass
# de catalogue 30623-080
Fournisseur:  Chemglass
Small Business Enterprise
Cylinder Pp Grad Class B 1L
Graduated Cylinder, Class B, Chemglass
# de catalogue 30623-080
Fournisseur:  Chemglass
Small Business Enterprise

Spécifications

  • Capacity:
    1000 ml
  • Ø:
    76 mm
  • Graduation Interval:
    10.0 ml
  • Description:
    Cylinder, with Graduated
  • Height:
    415 mm
  • Cat. no.:
    30623-080
  • Supplier No.:
    CLS-1776-01L

Spécifications

A propos de cet article

These volumetric cylinders are made of polypropylene.

They are made up of Class B glasses. Cylinders have ring molded graduations and have blue screening to simplify the measurements.

Certifications: DIN 12681
Customers Who Bought This Also Bought