Spectrophotometer Cuvettes, Chemglass
# de catalogue 30622-758
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Volume:1.5 ml (min.), 3.0 ml (max.)
- Description:Spectrophotometer, Semi-Micro
- Material:Polystyrene
- Lightpath:10 mm
- Supplier No.:CLS-1375-005
Spécifications
A propos de cet article
Disposable cuvettes, made of polystyrene (PS) or polymethyl methacrylate (PMMA), are an excellent choice for most spectrophotometry applications in the visible range.
- Provide accurate, reliable results, even at wavelengths as low as 300 nm
- Macro and semi-micro sizes to accommodate most sample volumes
- Include an arrow mark to indicate direction of transmission and reduce variation
- Compatible with most spectrophotometers and photometers
Customers Who Bought This Also Bought