Jar, Straight Sided, Polypropylene, Dynalon
# de catalogue 30620-366
Fournisseur: Dynalon
Spécifications
- Capacity:30 ml (1 oz.)
- Ø:43 mm
- Height:43 mm
- Cat. no.:30620-366
- Weight:0.02 lbs.
- Supplier No.:421115
Spécifications
A propos de cet article
Straight-sided polypropylene containers are supplied with white polypropylene screw closures
These autoclavable, translucent jars have many laboratory and industrial applications. Lightweight and easy to fill with a maximum operating temperature of 135°C (275°F).
Customers Who Bought This Also Bought