Printed Cylinders, Dynalon
Printed cylinders, 500 ml, 361 mm, PP, 55 mm, 5 ml, 5 ml
Catalog # 30620-306
Supplier: Dynalon
Fournisseur #: 537815-0500
Jump to:
Product Details & Documents
These cylinders feature permanently easy to read blue screened graduations that resist fading and scratching after repeated autoclaving. Meets stringent international quality criteria according to ISO 6706 standards. Tolerances according to DIN 12 680 TT, Class B. Maximum temperature: PP 121°C, PMP 135°C.
- Brilliant easy to read blue printed graduations
- Shatter resistant - reduces breakage and injury
- Chemically resistant to most acids, bases and many common solvents
- Autoclavable
- Choose glass-like clarity of polymethylpentene (PMP) or
- Choose economical translucent polypropylene (PP)
- Food grade product
Spécifications
- Ø:55 mm
- Capacité:500 ml
- Désignation:Printed cylinders
- Hauteur:361 mm
- Matière:PP
- Tolerance:5 ml
- Subdivisions:5 ml
- Cat. No.:30620-306
- Form:Tall
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



