Economy Molded Cylinders, Dynalon
# de catalogue 30620-304
Fournisseur: Dynalon
Spécifications
- Capacity:250 ml
- Ø:42 mm
- Description:250 mL Polypropylene Cylinder
- Height:315 mm
- Material:PP
- Form:Tall
- Cat. no.:30620-304
- Tolerance:±2 ml
- Subdivisions:2 mL
- Supplier No.:239045
Spécifications
A propos de cet article
These cylinders feature permanently molded graduations that will not fade after repeated autoclaving.
- Durable molded graduations
- Shatter resistant - reduces breakage and injury
- Chemically resistant to most acids, bases and many common solvents
- Autoclavable
- Choose glass-like clarity of polymethylpentene (PMP) or
- Choose economical translucent polypropylene (PP)
- Food grade product
Meets stringent international quality criteria according to ISO 6706 standards. Tolerances according to DIN 12 680 TT, Class B. Maximum temperature: PP 121°C, PMP 135°C.
Customers Who Bought This Also Bought