Laboratory Bottles, Wide Mouth, HDPE, Dynalon
# de catalogue 30620-178
Fournisseur: Dynalon
Spécifications
- Cap Size:38 mm
- Capacity:125 ml (4.2 oz.)
- Height:99 mm
- Cat. no.:30620-178
- Neck I.D.:33 mm
- Outer Diameter:50 mm
- Weight:0.04562 lbs.
- Supplier No.:301605-0004
Spécifications
A propos de cet article
High density polyethylene wide mouth lab bottles are leakproof, rigid, and translucent, and offer excellent chemical resistance.
Supplied with a polypropylene closure, they are ideal for storage and handling of liquids or solids. Manufactured from FDA approved resin for non-contaminating storage of chemicals and food grade products.
Customers Who Bought This Also Bought