SP Bel-Art H-B DURAC® Plus™ Pocket Liquid-In-Glass Thermometers, Organic Liquid Fill, Bel-Art Products, a part of SP
# de catalogue 30617-826
Fournisseur: HB Instrument
Spécifications
- Accuracy:±0.5 °C
- Length:160 mm (6.3”)
- Description:Thermometer in Window Plastic Case
- Cat. no.:30617-826
- Divisions:0.5 °C
- Range:−5…+50 °C
- Immersion:Total
- Supplier No.:607700300
Spécifications
A propos de cet article
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3”), making them ideal for field studies, waste water treatment and any “on-the-go” applications
Each total immersion thermometer features a 160mm (6.3”) length and comes with a Statement of Accuracy indicating accuracy traceable to NIST. They are individually serialized and packaged in recyclable Safety-Pak™ packaging to prevent breakage.
- Mercury free; contain blue organic liquid against lead-free, white back glass
- Tested and inspected by our USA quality team
- Traceable to NIST
Case options include Plastic Window - encased in plastic with an open window, Closed Plastic - housed in removable plastic case, and Closed Metal - housed in a removable metal case.
Ordering information: Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Customers Who Bought This Also Bought