To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Model:S700-Kit
- Temperature accuracy:±0.1 °C
- Temperature resolution:0.1 °C
- Temperature range:‒30.0...130.0 °C
- Conductivity accuracy:±0.5%
- Conductivity range:0.001 - 999999 µS/cm
- Conductivity resolution:0.001 - 1
- Data logging capacity:20000 data points, 250 analyses
- Display:TFT
- Interfaces:RS232, USB-A, USB-B, LAN, Mini-LTW, Mini-DIN, BNC, Cinch/RCA
- Cat. no.:CA89261-040
- Includes:SevenExcellence meter with 1 conductivity module and 2 blank modules, InLab 731-ISM electrode, uPlace electrode arm, calibration report and declaration of conformity, instalation instructions and Quickguide also on CD-ROM, 2×Sachet packs for pH 2.00, pH 10.00
- Supplier No.:30046245
Spécifications
A propos de cet article
SevenExcellence stands for convenient, easy-to-understand operation combined with high measurement accuracy and outstanding reliability.
- Convenient operation
- High measurement accuracy
- Outstanding reliability
SevenExcellence can cope with complex applications and stringent regulations in regulated markets, but also feels at ease with routine measurements in the laboratory.
USB-stick, LabX direct software data export.
For special applications such as USP/EP and conductivity ash it guides you through the measurement steps and notifies you when you are out of range. Starting an analysis, changing the settings and accessing the results is easily achieved thanks to the cleverly designed touch screen menu.