Spécifications
- Sterility:Non sterile
- Well Volume:113.7 mL
- Description:CELLSTAR® OneWell™ Plate
- Dimensions:127.8L x 85.5W x 14.4H mm
- Cat. no.:30617-434
- Packaging:8 Box/32 Case
- Growth Area:95 mm²
- Supplier No.:670102
Spécifications
À propos de cet article
The new CELLSTAR® OneWell Plate™ is designed for use in applications involving the cultivation of large quantities of cells.
- Polystyrene construction
- Supplied with lid
- Free of RNase, DNase, and human DNA
- Nonpyrogenic
The external dimensions of this plate comply with ANSI standards, thus rendering the plate suitable for use with a wide range of automated cell culture and liquid handling systems
The new CELLSTAR® FourWell Plate™ allows for the cultivation and downstream processing of cells on microscopic slides formats. Designed with four subdivisions, the plate offers space for four individual slides with standard dimensions. Thus, the FourWell Plate™ provides an optimum solution for parallel experimental design. Cells and tissue samples cultivated on slides can be supplied quickly with fresh medium and examined under a microscope. Subsequently, samples may also be fixed and analyzed by immunohisto- and immunocytochemical techniques.
All plates are manufactured from polystyrene, and are supplied with a polystyrene lid.
Furthermore, the rectangular shape of the CELLSTAR® OneWell Plate™ allows for an efficient usage of incubator space. Notches on the left side of the plate and the lid ensure a secured lid position.