Order Entry
ContactUsLinkComponent
Bottle Pfa 500Ml
PFA Bottles, Savillex
# de catalogue 30617-486
Fournisseur:  SAVILLEX
Small Business Enterprise
Bottle Pfa 500Ml
PFA Bottles, Savillex
# de catalogue 30617-486
Fournisseur:  SAVILLEX
Small Business Enterprise

Spécifications

  • Cap Size:
    GL 45
  • Capacity:
    500 ml (16.9 oz.)
  • Ø:
    85.1 mm (3.4") at Base
  • Cat. no.:
    30617-486
  • Supplier No.:
    150-01-0500
  • Height with Cap:
    160.3 mm (6.3")

Spécifications

A propos de cet article

PFA bottles are made with virgin, high-purity Perfluoroalkoxy (PFA) resin and manufactured by a proprietary stretch blow molding process, adapted for fluoropolymer use by Savillex.

  • Non-Cytotoxic
  • Extractables report available from Savillex

The accessory PFA GL45 Transfer Closure is designed for use with PFA or FEP bottles sized 100 to 2000 ml. The closure features two ¼" tube ports (one top and one side) and includes ¼" ferrule nuts. It can be used to connect bottles to the Savillex Acid Purification System, or for other liquid transfer applications.

PFA bottles include a matching PFA closure, and are manufactured and individually poly-bagged in an ISO Class 7 cleanroom. The molding process produces a bottle without burrs or flashing, and results in a leak-proof seal without the need for secondary sealing plugs or liners. PFA bottles have a lower trace metal background, smoother surface finish, easier pouring, superior sealing properties, and can be repeatedly autoclaved. PFA bottles are excellent for storing high-purity chemicals and other high value materials.

Ordering information: Accessories not included.
Customers Who Bought This Also Bought