VWR® Traceable® Extra-Extra Long-Probe Waterproof Thermometer
Catalog # 89369-136
Supplier: VWR International
Specifications
- Resolution:0,1°
- Cat. no.:89369-136
- Accuracy:±1 °C
- Range:–10.0...+110.0 °C (14.0...230.0 °F)
Specifications
About this item
Thermometer is ideal for placing in large beakers/flasks, vats, pails and drums.
- Extra-long probe for deep vessels
- Stainless steel spring-powered holder
- Wall mount
- Accurate readings
- Waterproof
Applications include food, pharmaceuticals and industrial plants. Waterproof to a depth of 10 feet (meter/probe/cable). Jumbo LCD can be read from 70 feet. Accurate readings with tip penetrations of only 1 inch. Stainless-steel spring-powered holder for ease in placing probe anywhere. Wall mount provides instant viewing, indoor/outdoor use.
Certifications: To ensure accuracy, an individually serial-numbered Traceable® Certificate is provided from an ISO 17025 calibrated laboratory accredited by A2LA. It indicates traceability to NIST.
Ordering information: Supplied with a wall mount, spring-loaded holder, batteries and Traceable® Certificate.
Customers Who Bought This Also Bought