SP Bel-Art Write-On™ Label Tape, Bel-Art Products, a part of SP
# de catalogue 30617-048
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Length:36.4 m (40 yds.)
- Width:25.4 mm (1")
- Color:White
- Description:Tape Rolls with 7.6 cm (3") Dia. Core
- Cat. no.:30617-048
- Supplier No.:F13483-0100
Spécifications
A propos de cet article
Adheres to any clean surface, including Teflon® fluoropolymer resin-coated materials, and peels off without leaving a sticky residue.
- Resists moisture and most solvents
- Withstands autoclaving and gamma irradiation
- Suited for use in low-temperature applications
Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
The tape will withstand a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours. It can be used in temperatures as low as –80°C (–112°F). Tape will withstand a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy.
Consists of colored paper with rubber resin adhesive that resists moisture and most solvents. Available in six vivid colors and great for use in low-temperature applications.
Ordering information: Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (not included). Assorted color pack 89005-238 includes one roll each of green, yellow, and white. Assorted color pack 89005-240 includes one roll each of blue, green, orange, red, white, and yellow. Cover with Scienceware® Clear Protective Tape for extreme temperature and chemical protection. Tape rolls with 2.5 cm (1") dia. core fit Scienceware® dispensers 74950-074 and 74950-072. Tape rolls with 7.6 cm (3") dia. core fit Scienceware® dispenser 36443-003, 74950-074 and 74950-072.
Customers Who Bought This Also Bought