To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Description:FluoroGel Mounting Medium
- Size:20 mL
- Cat. no.:89336-416
- Supplier No.:GTX28214
Spécifications
A propos de cet article
FluoroGel is an aqueous-based mounting medium designed for the preservation of fluorescence-stained tissue sections.
- For ICC/IF, IHC, IHC-Fr, IHC-P
- Storage Temperature 4 °C
FluoroGel is a non-glycerol based mounting medium. It is specially formulated without glycerol to avoid the deleterious effects of this compound in some of the phycobili-protein based detection systems. This makes FluoroGel the mounting medium of choice when phycobili proteins are used as tracers. This product is not suitable for binary substrates generally used for immunohistochemistry. A product like Clear Mount (aqueous mounting media) or Limonene (organic mounting media) should be used.
Can also be used with conventional fluorescent tracers such as fluorescein (FITC), Rhodamine (TMRITC) and Texas Red.