Isopropyl Alcohol, Non-Sterile, Texwipe®
# de catalogue TWTX111
Fournisseur: Texwipe
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Description:100% Isopropyl Alcohol
- Size:3.8 L (1 gal.)
- Packaging:4 Poly Bottles/case
- Sterility:Non sterile
- Supplier No.:TX111
Spécifications
A propos de cet article
Non-sterile IPA (isopropyl alcohol) is filtered for cleanliness
- Submicron filtered
- Stream delivery or course spray options are available
- Each bottle is lot coded with an expiration date for easy record keeping
Ideal for surface cleaning, wipe downs and for use with any Texwipe cleanroom wiper.
Delivery: It comes in two convenient dispensers trigger spray (0.5 L) and bulk container (3.8 L).
Packaging: Packing: Filled into cleaned containers, and double-bagged for containers with trigger spray.
Customers Who Bought This Also Bought