Permafrost Economy Frosted Microscope Slides, Thermo Scientific
# de catalogue 89260-804
Fournisseur: Erie Scientific
Spécifications
- Color:White
- Description:Permafrost slides, 45° clipped corners
- L×W:75×25 mm (3×1")
- Thickness:1.0 mm
- Cat. no.:89260-804
- Supplier No.:640-4-7431
Spécifications
A propos de cet article
Permafrost Slides are designed for use in general laboratory applications, such as urinalysis, microbiology, hematology, and histology
All Permafrost slides are pre-cleaned, measure 25x75x1mm, feature smoothly ground edges, and are manufactured from white Swiss glass. They are packaged approximately 72 slides per pack, 20 packs per case.
Permafrost slides feature a ¾" frosted end available in 10 different colors.
Customers Who Bought This Also Bought