To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Length:108 mm
- Description:Style N5
- Material:Antimagnetic
- Cat. no.:102091-718
- Finish:Polished
- Supplier No.:0304-N5-PO
- Tip Thickness:0.06 mm
- Tip Width:0.1 mm
Spécifications
A propos de cet article
Type 5, super thin tips, 108 mm.
Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Antimagnetic is resistant up to temperatures of around 400°C (DIN 50 914) and is suitable for autoclave sterilization at 270°C.