Heating Mantles, Griffin Beakers, Glas-Col®
# de catalogue 89260-026
Fournisseur: Glas-Col
Spécifications
- Electrical:115V
- Cat. no.:89260-026
- Shipping Weight:1.2 lbs.
- Capacity:250 ml
- Supplier No.:100A O606
Spécifications
A propos de cet article
Excellent fit and heating for griffin beakers.
- CSA certified
- Pliable interior fabric
- Safe small volume heating
- For use with griffin beakers
This heating mantle covers both the bottom and the sides of the beaker for even heating of all surfaces. Withstands 400 degree C internal operating temperature.
Delivery: 7-10 days after order.
Customers Who Bought This Also Bought