Kimble® Borosilicate Glass Tubes with ³/₄" Banded Labels, DWK Life Sciences
# de catalogue 89236-690
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:3 ml
- Ø:10 mm
- Color:Green
- Description:Borosilicate Glass Tubes with 3/4" Banded Labels
- Height:75 mm
- Supplier No.:60A10BZXG
Spécifications
A propos de cet article
These Kimble® glass culture tubes feature a permanent banded ceramic label, fused to the glass, which is easily written on with marker or pencil.
- Permanent marking spots
- Borosilicate glass tubes have excellent chemical resistance against sodium leaching
- Labels are located ³/₄" from the open end and are available in a variety of colors
- All tubes have sturdy, uniform bottoms and consistent lengths
Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.
Customers Who Bought This Also Bought