VWR® Cryo Boxes
# de catalogue 89236-080
Fournisseur: VWR International
Spécifications
- Dimensions:132W×132L×94.3H mm
- Color:Mixed
- No. of Holes:81
- Cat. no.:89236-080
- For Vials:4 - 5 ml
Spécifications
A propos de cet article
Cryo boxes are suitable to store up to –186 °C.
- Suitable for storage temperatures down to –186°C
- Available in a variety of color options
- Grid option for coding on lid
- Clear lid material
Made with PC material.
Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).
Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.
Ordering information: Cryo tube picker is included.
Customers Who Bought This Also Bought