WHEATON® E-Z Vial® Large-Opening Crimp-Top Vials, DWK Life Sciences
# de catalogue 89235-514
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Cap included:No
- Capacity:1.80 ml
- Color:Clear
- Description:Vial
- Cat. no.:89235-514
- Diameter ×H:12×32 mm
- Supplier No.:225175
Spécifications
A propos de cet article
Feature a 40% larger neck opening than standard opening vials, which improves sample accessibility while reducing autosampler needle damage.
Vials measure 12×32 mm with a 1.8 ml volume and 11 mm crimp-top. Seals feature 5 ml septa bonded to another material.
Ordering information: Vials are packaged in shrink-wrapped trays of 100. Aluminum seals are packaged in plastic bags. Glass and polypropylene limited volume inserts are also available separately; contact your Avantor sales representative.
Customers Who Bought This Also Bought