Order Entry
ContactUsLinkComponent
Universal Transport System
Puritan® UniTranz-RT® Media Transport Systems, Puritan Medical Products
Catalog # 89233-448
Universal Transport System
Puritan® UniTranz-RT® Media Transport Systems, Puritan Medical Products
Catalog # 89233-448
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    UniTranz-RT Transport System, with 2 Sterile Polyester Tipped Swabs, Plastic Handles, 100 mm Breakpoint, Individually Wrapped)
  • Dimensions:
    16 x 100 mm Vial
  • Cat. no.:
    89233-448
  • Fill Volume:
    3 ml
  • Supplier No.:
    UT-362

Specifications

About this item

Puritan® UniTranz-RT® Transport Systems are used for the collection and preservation of Virus, Chlamydia, Mycoplasma, and Ureaplasma specimens.

Ready-to-use UniTranz-RT® Transport Systems are filled Universal Transport Medium, which is stable at room temperature. Self-centering cap is leak-proof and facilitates easy swab removal and disposal.

The patented PurFlock Ultra® or spun polyester swabs come in a variety of tip shapes and sizes which enhance collection flexibility and improve patient comfort. Made in the USA.

Certifications: CE marked.
Ordering information: Products are final sale.
Customers Who Bought This Also Bought