Order Entry
ContactUsLinkComponent
Universal Transport System
Puritan® UniTranz-RT® Media Transport Systems, Puritan Medical Products
# de catalogue 89233-446
Universal Transport System
Puritan® UniTranz-RT® Media Transport Systems, Puritan Medical Products
# de catalogue 89233-446
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Dimensions:
    16 x 100 mm Vial
  • Description:
    UniTranz-RT Transport System, with 1 Elongated and 1 Ultrafine Sterile PurFlock Ultra® Swab (100 mm Breakpoint, Individually Wrapped)
  • Cat. no.:
    89233-446
  • Fill Volume:
    3 ml
  • Supplier No.:
    UT-367

Spécifications

A propos de cet article

Puritan® UniTranz-RT® Transport Systems are used for the collection and preservation of Virus, Chlamydia, Mycoplasma, and Ureaplasma specimens.

Ready-to-use UniTranz-RT® Transport Systems are filled Universal Transport Medium, which is stable at room temperature. Self-centering cap is leak-proof and facilitates easy swab removal and disposal.

The patented PurFlock Ultra® or spun polyester swabs come in a variety of tip shapes and sizes which enhance collection flexibility and improve patient comfort. Made in the USA.

Certifications: CE marked.
Ordering information: Products are final sale.
Customers Who Bought This Also Bought