SP Bel-Art 96-Well PCR Tube Rack with Cover, Bel-Art Products, a part of SP
# de catalogue 89230-718
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Dimensions:12.7 x 8.9 x 3.4 cm (5 x 31/2 x 13/8")
- Color:Assortment Pack
- Cat. no.:89230-718
- Supplier No.:F189020005
Spécifications
A propos de cet article
Designed for preparing and storing 0.2 mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications.
- Compact benchtop footprint
- Alphanumeric grid provides easy sample identification
- Color-coded racks allow quick visual identification
- Translucent polypropylene cover
The compact rack features 96 wells that keep tubes securely upright in an 8 x 12 array
Each rack includes translucent polypropylene cover to protect samples and allow viewing without removal. Steam autoclavable at 121°C (250°F).
An alphanumeric grid assists in easy sample identification. Five rack colors assist in sample organization and quick visual identification.
Ordering information: The Assortment pack includes one of each color; flourescent blue, green, pink, yellow, and orange.
Customers Who Bought This Also Bought