VWR® Laboratory Bottles, HDPE
Catalog # 89221-658
Supplier: VWR International
Specifications
- Cap size:28-415
- Capacity:30 ml (1 oz.)
- Description:Wide mouth bottles
- Cat. no.:89221-658
Specifications
About this item
Translucent, rigid bottles are for general laboratory use and for storing, shipping, and packing liquids.
- Durable for long-term use
- High-density polyethylene construction
- Translucent siding
Can be stored in freezer to −100 °C (−148 °F). Excellent chemical resistance to most acids, bases, and alcohols. Can be used with most corrosives.
Delivery: Polypropylene screw closure included.
Customers Who Bought This Also Bought