VWR® Laboratory Bottles, LDPE
# de catalogue 89221-652
Fournisseur: VWR International
Spécifications
- Cap Size:24-410
- Capacity:250 ml (8.5 oz.)
- Description:Wide mouth bottles
Spécifications
A propos de cet article
Translucent, flexible bottles are for general laboratory use, and are especially good for shipping liquids and for trace metal analysis.
- Leakproof
- Translucent siding
Can be stored in freezer to −100 °C (−148 °F). Offer better visibility of contents than high-density polyethylene bottles, and have excellent chemical resistance to most acids, bases, and alcohols.
Delivery: Polypropylene screw closures included.
Customers Who Bought This Also Bought