VWR® Laboratory Narrow Mouth Bottles, PP
# de catalogue 89221-640
Fournisseur: VWR International
Spécifications
- Cap Size:24-410
- Capacity:250 ml (8.5 oz.)
- Cat. no.:89221-640
Spécifications
A propos de cet article
Specimen bottles are for general laboratory use, especially where sterilization is necessary.
- Clear polypropylene construction
- Screw enclosure included
- Excellent chemical resistance
- Can be stored in freezer to −40 °C (−40 °F)
- Can be autoclaved with or without contents
Bottles are translucent and provide better clarity than polyethylene bottles
Note: Before autoclaving, set closure on top of container without engaging threads.
Delivery: Polypropylene screw closure included.
Customers Who Bought This Also Bought