VWR® Pocket Thermometers
# de catalogue 89095-554
Fournisseur: VWR International
Spécifications
- Length:160 mm (65/16")
- Cat. no.:89095-554
- Packaging:Window plastic case
- Divisions:1 °C
- Range:−35…+50 °C
Spécifications
A propos de cet article
Pocket glass thermometers feature permanently fused markings.
- Red spirit-filled
- Includes a heavy-duty case
- Compact size
- Glass fabrication
- Permanently fused markings
Pocket glass thermometers feature permanently fused markings.
Markings are easy to read against thermometer background.
Customers Who Bought This Also Bought