VWR® Micro Cover Glasses, Rectangular
Catalog # 48393-060
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Numbering:#1
- Description:Cover glasses, rectangular
- L×W:40×24 mm
- Cat. no.:48393-060
Specifications
About this item
These micro cover glasses are made from the best quality glass, and each set of numbered slides is uniform in size and thickness.
- Quality glass construction
- Uniform sizes
- Two-slide thickness options available
The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1¹/₂ slides are 0.16 to 0.19 mm in thickness.
Packaging: Slides are packed 1 oz. per box.
Customers Who Bought This Also Bought