Bottle with Handle, HDPE, Dynalon
Catalog # 25460-806
Supplier: Dynalon
Specifications
- Ø:158 mm
- Capacity:4 L (1 gal.)
- Height:317 mm
- Cat. no.:25460-806
- Weight:0.282 lbs.
- Supplier No.:608715
Specifications
About this item
Lightweight HDPE bottle features a handle for convenient carrying.
- Bottles are not autoclavable
HDPE is resistant to most chemicals and will perform in conditions up to 120 °C (248 °F).
Delivery: Bottles are supplied with a 38 mm polypropylene screw closure with foam liner for tight seal.
Customers Who Bought This Also Bought