Order Entry
Canada
ContactUsLinkComponent
ART Aerosol Resistant Tip
ART® 1000 SoftFit™ Barrier Pipette Tips, Thermo Scientific
Catalog # 72830-477
Supplier:  Thermo Scientific
   Low Manufacturing Impact
ART® 1000 SoftFit™ Barrier Pipette Tips, Thermo Scientific
Catalog # 72830-477
Supplier:  Thermo Scientific
Supplier Number:  2279-05
   Low Manufacturing Impact

Specifications

  • Volume:
    100 - 1000 µL
  • Length:
    7.9 cm (3⅛")
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO14001 (Certificate Registration No. EMS 752603)
  • Cat. no.:
    72830-477
  • Tip Style:
    Low Retention
  • Supplier No.:
    2279-05

Specifications

About this item

Tips ensure 100% protection against aerosol and liquid contamination.

  • Pre-sterilized tips

Low retention tips reduce sample loss due to adhesion, allowing for more accurate dispensing and an increased level of reproducibility.

These tips provide a universal fit and feature the SoftFit™ design, which makes loading and ejecting easy. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with certain Eppendorf®, Biohit®, Finnpipette®, Pipetman®, Transferpette®, and Rainin® series pipettors.

Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Tips are packaged 100/tray, 8 trays per pack.
Frequently Bought Together