Order Entry
ContactUsLinkComponent
Swab Cotton Lintfree 6In Bx1000
Puritan® Small Cotton Tipped Applicators, Wooden Handle, Puritan Medical Products
# de catalogue 89133-812
Product available on GSA Advantage®
Swab Cotton Lintfree 6In Bx1000
Puritan® Small Cotton Tipped Applicators, Wooden Handle, Puritan Medical Products
# de catalogue 89133-812
Product available on GSA Advantage®

Spécifications

  • Cat. no.:
    89133-812
  • Handle Length:
    150.8 mm (5.937")
  • Head Width:
    4.78 mm (0.188")
  • Head Length:
    15.88 mm (0.625")
  • Handle Width:
    2.54 mm (0.100")
  • Supplier No.:
    876-WC

Spécifications

A propos de cet article

For cleaning in sensitive environments.

Lint-free and absorbent single-end cotton tip. Wood shaft.

Certifications: CE marked.
Ordering information: Packaged 100 swabs per bag, 10 bags per box, 10 boxes per case.
Customers Who Bought This Also Bought