Puritan® Wooden Applicator/Stirring Sticks, Puritan Medical Products
Catalog # 10805-018
Supplier: Puritan Medical Products
Product available on GSA Advantage®
Specifications
- Width:0.083" (2.108 mm)
- Description:Non sterile
- Length:5.8" (147.6 mm)
- Cat. no.:10805-018
- Supplier No.:807
Specifications
About this item
Wooden applicator sticks are made for general purpose functionality.
Choose a size and shape that works best for required applications, such as specimen transfer, mixing rods, and laboratory work. Sticks are manufactured from northern maine white birch, with straight cut ends.
Ordering information: Available in sterile or nonsterile formats. Sterile items are individually wrapped, with two sticks per package.
Customers Who Bought This Also Bought