Bottles with Cap Assemblies, Beckman Coulter
# de catalogue BK361691
Fournisseur: Beckman Coulter
Product available on GSA Advantage®
Spécifications
- Capacity:500 ml
- Description:Bottle with Cap Assembly, Nonsterile, 69×160 mm
- Material:PP
- Supplier No.:361691
Spécifications
A propos de cet article
Bottle assemblies are for use in high-performance and high-capacity rotors.
- Transparent
- Available in polycarbonate and polyallomer
- Also works in benchtop centrifuges and microcentrifuges
Bottles with assemblies can also be used in benchtop centrifuges and microcentrifuges. Bottles are transparent and available in two material options.
Customers Who Bought This Also Bought