Order Entry
Canada
ContactUsLinkComponent
Puritan® Standard Cotton Tipped Applicators, Wood Handle, Sterile, Puritan Medical Products
Catalogue # 10805-154
Product available on GSA Advantage®
undefined
Puritan® Standard Cotton Tipped Applicators, Wood Handle, Sterile, Puritan Medical Products
Catalogue # 10805-154
Supplier Number:  25-806-1WC
Product available on GSA Advantage®

Spécifications

  • Cat. no.:
    10805-154
  • Packaging:
    Individually wrapped
  • Handle Length:
    147.624 mm (5.812")
  • Tip Diameter:
    4.775 mm (0.188")
  • Overall Length:
    152.4 mm (6")
  • Handle Diameter:
    2.54 mm (0.100")
  • Head Length:
    15.8 mm (0.624")
  • Supplier No.:
    25-806 1WC

Spécifications

À propos de cet article

This absorbent, cotton tipped applicator is produced with high-quality USP grade cotton which is carded and coiled onsite to maintain consistency

Designed for general-purpose use, specimen collection, cell collection for DNA testing, site preparation, cosmetic applications, medication applicator, and for wound dressing and cleaning. Made in the USA.

It is bonded securely to a rigid white birch handle by an aqueous based adhesive.

Certifications: CE marked.
Frequently Bought Together