Rtx®-1701 GC Columns, Restek
# de catalogue RK12085
Fournisseur: Restek
Spécifications
- Column Format:Capillary
- Film thickness:3.00 µm
- I.D.:0.53 mm
- Length:30 m
- Temperature limit:–20...+250 °C
- Description:RK12085
- Cat. no.:RK12085
- Supplier No.:12085
Spécifications
A propos de cet article
For the analysis of pesticides, PCBs, solvents, and drugs.
- Internal dimensions and film thickness vary between models
- Low- to mid-polarity column
- Different elution order from Rtx®-1 or Rtx®-5 columns due to higher polarity
A low- to mid-polarity column with a different elution order than less polar Rtx®-1 or Rtx®-5 columns. Not recommended for strongly acidic compounds since cyano phases may show non-linearity at ppm levels. Phase composition: crossbonded 14% cyanopropylphenyl, 86% dimethylpolysiloxane. Recommended for EPA method 608.
Customers Who Bought This Also Bought