To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:13 mm
- Volume:3 ml
- Description:VACUETTE® Tube, Z No Additive, Non-Ridged (Pull Cap)
- Length:75 mm
- Cat. no.:95057-367
- Tube Dimensions:13 x 75 mm
- Ring Color:Black
- Cap Color:White
- Supplier No.:454241
Specifications
About this item
Blood collection tubes made from practically unbreakable plastic
These tubes do not contain any additives and are used for CSF determinations or puncture specimens. Without threads, the tubes are especially suitable for automatic decapping by a quick pull movement.
They have made the drawing of blood a safer and more hygienic process. The use of PET plastic offers the advantage that the tubes are as clear as glass.