Ultra Aqueous C18 (USP L1) 3 µm and 5 µm Columns, Restek
# de catalogue 89048-156
Fournisseur: Restek
Spécifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:100 mm
- Particle size:3 µm
- Pore size:100 Å
- pH range:2.5 to 7.5
- Temperature limit:80°C (176°F)
- Description:89048-156
- Cat. no.:89048-156
- Packing Material:Silica
- Phase:Aqueous C18
- Supplier No.:9178315
Spécifications
A propos de cet article
Ultra Aqueous C18 columns exhibit excellent phase for high water solubility or low organic solubility compounds.
- Ideal for analyses that require greater than 90% water in the mobile phase
- Exhibit excellent phase for low organic solubility compounds
- Without endcap
Columns are ideal for analyses that require greater than 90% water in the mobile phase. They are highly retentive and selective for reversed-phase separations of polar analytes. The highly base-deactivated columns are well suited for applications involving water-soluble vitamins and organic acids.
Customers Who Bought This Also Bought