Puritan® Double Cotton Tipped Applicator, Puritan Medical Products
Catalog # 82030-744
Supplier: Puritan Medical Products
Product available on GSA Advantage®
Specifications
- Description:Cone Shaped Tip, Paper Handle
- Handle Length:82.0 mm (3.230")
- Head Width:4.7 mm (0.185")
- Head Length:10.9 mm (0.430")
- Handle Width:2.46 mm (0.097")
- Supplier No.:872-PC DBL
Specifications
About this item
For use in cleaning sensitive components
Swabs feature a white, fine paper shaft, with fine, slim double-end cotton tips. Lint-free and highly absorbent. Antistatic packaging. Made in USA.
Frequently Bought Together