Order Entry
ContactUsLinkComponent
27.75mm x 95mm, 10 dram Clear Borosilicate Vial
Sample Vials, Clear Borosilicate Glass, Screw-Thread
Catalog # 82020-162
Supplier:  Qorpak
Product available on GSA Advantage®
Small Business Enterprise
27.75mm x 95mm, 10 dram Clear Borosilicate Vial
Sample Vials, Clear Borosilicate Glass, Screw-Thread
Catalog # 82020-162
Supplier:  Qorpak
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Cap included:
    Yes
  • Cap size:
    24-400
  • Capacity:
    40.00 ml
  • Color:
    Clear
  • Description:
    Vials without treatment
  • Cat. no.:
    82020-162
  • Diameter ×H:
    27.75×95 mm
  • Supplier No.:
    GLC-01031

Specifications

About this item

Clear, flint screw-thread sample vials offer maximum visibility.

  • Available with a variety of caps, or as vials only, to meet specific requirements
  • Pre-cleaned options save time and money

These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.

Customers Who Bought This Also Bought