Bottle, with Sealer Cap, LDPE, Dynalon
# de catalogue 16354-810
Fournisseur: Dynalon
Spécifications
- Cap Size:24 mm
- Capacity:250 ml (8.5 oz.)
- Ø:60 mm
- Height:174 mm
- Cat. no.:16354-810
- Weight:0.08 lbs.
- Supplier No.:605085-08
Spécifications
A propos de cet article
These low density polyethylene bottles are supplied with a sealer cap that snaps on easily after use and seals tightly.
Spout openings are standard 0.030", and can be enlarged by cutting back with scissors.
Customers Who Bought This Also Bought