To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Length:17.8 cm (7")
- Sterility:Non sterile
- Description:Cytology Brush
- Handle Length:157.9 mm (6.2")
- Overall Length:177.8 mm (7")
- Head Width:5.08 mm (0.2")
- Head Length:19.05 mm (0.75")
- Handle Width:3.1 mm (0.121")
- Supplier No.:2199
Spécifications
A propos de cet article
Puritan® cytology brushes feature tapered Histobrush® tips made out of soft nylon bristles, attached to a long polystyrene handle
They are used to collect cervical specimens during pap smear tests, as well as buccall cells for DNA lineage.