Pur-Wraps® Swab, Cotton Tip, Sterile or Nonsterile, Puritan Medical Products
Catalog # 10805-148
Supplier: Puritan Medical Products
Product available on GSA Advantage®
Specifications
- Sterility:Non sterile
- Handle Length:152.4 mm (6.000")
- Head Width:5.20 mm (0.203")
- Head Length:17.5 mm (0.688")
- Handle Width:2.5 mm (0.098")
- Supplier No.:806-PC
Specifications
About this item
This absorbent cotton tipped applicator is produced with high-quality USP grade cotton, which is carded and coiled onsite to maintain consistency.
It is bonded securely to a semi-flexible polystyrene handle by an aqueous-based adhesive. Available either nonsterile or sterile.
Frequently Bought Together