Staining Dish Set for 30 Slides, Electron Microscopy Sciences
# de catalogue 100492-932
Fournisseur: Electron Microscopy Sciences
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Description:30-Slide Staining Dish Set
- Supplier No.:70312-30
Spécifications
A propos de cet article
These mix and match staining dish components offer greater flexibility in meeting your requirements. This staining dish accommodates 16, 20 and 30 slide racks.
- Dish is made from soda-lime glass
- Holds a variety of sizes: 3 x 1", 3 x 11/2 ", and 3 x 2"
- Inside: 135 (H) x 102 (W) x 69 (D) mm
- Outisde: 146 (H) x 113 (W) x 83 (D) mm
Delivery: Set includes of one staining dish, one lid, one 30-slide stainless steel rack.
Customers Who Bought This Also Bought